






€80.80/ pieceexcl. VAT
€97.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E708 |
Type | Straight Flute Tap |
Kind of thread | NPSM |
Thread size | 3/8 in |
DIN standard | ANSI B94.9 |
Material | HSS |
Suitable for blind holes | Yes |
Suitable for stainless steel | No |
Total length | 80 mm |
Thread Length | 27 mm |
Cutting length | 27 mm |
Shaft Diameter | 17.8 mm |
Diameter | 17.8 mm |
Coating | Bright |
Tolerance | Normal |
Drill hole diameter | 15.5 mm |
Number of grooves | 4 |
Weight | 0.12 kg |
Threading chamfer type | Semi-Bottoming Tap Chamfer |