




€140.80/ pieceexcl. VAT
€170.37incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E278 |
Type | Straight Flute Tap |
Kind of thread | UNF |
Thread size | 1 in |
Thread Size | 1 |
DIN standard | 374 |
Material | HSS-E-PM |
Suitable for blind holes | Yes |
Total length | 140 mm |
Thread Length | 26 mm |
Cutting length | 26 mm |
Shaft Diameter | 18 mm |
Diameter | 18 mm |
Coating | Bright |
Tolerance | 2B |
Drill hole diameter | 23.25 mm |
Number of grooves | 4 |
Weight | 0.27 kg |
Threading chamfer type | Semi-bottom Tap |