




€49.76/ pieceexcl. VAT
€60.21incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E278 |
Type | Straight Flute Tap |
Kind of thread | UNF |
Thread size | 1/2 in |
DIN standard | 374 |
Material | HSS-E-PM |
Suitable for blind holes | Yes |
Total length | 100 mm |
Thread Length | 21 mm |
Cutting length | 21 mm |
Shaft Diameter | 9 mm |
Diameter | 9 mm |
Coating | Bright |
Tolerance | 2B |
Drill hole diameter | 11.5 mm |
Number of grooves | 3 |
Weight | 0.045 kg |
Threading chamfer type | Semi-bottom Tap |