




€108.00/ pieceexcl. VAT
€130.68incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E268 |
Type | Straight Flute Tap |
Kind of thread | Metric fine |
Thread size metric (M..) | M22X1 |
Thread Size | 22 |
DIN standard | 374 |
Material | HSS-E-PM |
Suitable for blind holes | Yes |
Suitable for stainless steel | No |
Total length | 125 mm |
Thread Length | 25 mm |
Cutting length | 25 mm |
Shaft Diameter | 18 mm |
Diameter | 18 mm |
Coating | Bright |
Tolerance | 6H |
Drill hole diameter | 21 mm |
Number of grooves | 4 |
Weight | 0.221 kg |
Threading chamfer type | Semi-Bottoming Tap Chamfer |