DORMER

DORMER Straight Flute Tap, E250 Series, Metric Thread, M24X3, HSS-E-PM, DIN 376

  • ERIKS:11679909
  • Manufacturer:7320760087015
Image 1
Image 2
Image 1
Image 2
Save to list

€89.60/ pieceexcl. VAT

€108.42incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
E250
Type
Straight Flute Tap
Kind of thread
Metric
Thread size metric (M..)
M24X3
Thread Size
24
DIN standard
376
Material
HSS-E-PM
Suitable for blind holes
Yes
Suitable for stainless steel
No
Total length
160 mm
Thread Length
38 mm
Cutting length
38 mm
Shaft Diameter
18 mm
Diameter
18 mm
Coating
Bright
Tolerance
6H
Drill hole diameter
21 mm
Number of grooves
4
Weight
0.3078 kg
Threading chamfer type
Semi-Bottoming Tap Chamfer