




€43.60/ pieceexcl. VAT
€52.76incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E250 |
Type | Straight Flute Tap |
Kind of thread | Metric |
Thread size metric (M..) | M14X2 |
Thread Size | 14 |
DIN standard | 376 |
Material | HSS-E-PM |
Suitable for blind holes | Yes |
Total length | 110 mm |
Thread Length | 25 mm |
Cutting length | 25 mm |
Shaft Diameter | 11 mm |
Diameter | 11 mm |
Coating | Bright |
Tolerance | 6H |
Drill hole diameter | 12 mm |
Number of grooves | 3 |
Weight | 0.07 kg |
Threading chamfer type | Semi-bottom Tap |