DORMER

DORMER Straight Flute Tap, E243 Series, PG Thread, PG 21-16, HSS, DIN 40432, NO3

  • ERIKS:23101722
  • Manufacturer:7320760086636
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€162.40/ pieceexcl. VAT

€196.50incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
E243
Type
Straight Flute Tap
Kind of thread
PG
Thread size metric (M..)
PG 21-16
Thread Size
21
DIN standard
40432
Material
HSS
Suitable for blind holes
Yes
Model
NO3
Suitable for stainless steel
No
Total length
90 mm
Thread Length
22 mm
Cutting length
22 mm
Shaft Diameter
22 mm
Diameter
22 mm
Coating
Bright
Tolerance
Normal
Drill hole diameter
27 mm
Number of grooves
4
Weight
0.2515 kg