




€297.60/ pieceexcl. VAT
€360.10incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E115 |
Type | Straight Flute Tap |
Kind of thread | BSW |
Thread size | 3/4 in |
DIN standard | 351 |
Material | HSS |
Suitable for blind holes | Yes |
Model | NO8 |
Total length | 105 mm |
Thread Length | 40 mm |
Cutting length | 40 mm |
Shaft Diameter | 14 mm |
Diameter | 14 mm |
Coating | Bright |
Tolerance | Medium |
Drill hole diameter | 16.5 mm |
Number of grooves | 4 |
Weight | 0.36 kg |