DORMER

DORMER Straight Flute Serial Tap, E119 Series, G (BSP) Thread, 2.1/2"-11, HSS, DIN 5157, NO9

  • ERIKS:23101051
  • Manufacturer:7320760084595
Image 1
Image 2
Image 1
Image 2
Save to list

€1,572.80/ pieceexcl. VAT

€1,903.09incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
E119
Type
Straight Flute Serial Tap
Kind of thread
G (BSP)
Thread size
2.1/2 in
DIN standard
5157
Material
HSS
Model
NO9
Total length
160 mm
Thread Length
40 mm
Cutting length
40 mm
Shaft Diameter
50 mm
Wrench width
39 mm
Diameter
50 mm
Coating
Bright
Tolerance
Normal
Drill hole diameter
72.5 mm
Number of grooves
6
Weight
5.65 kg
Threading chamfer type
Plug Tap