




€745.60/ pieceexcl. VAT
€902.18incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E119 |
Type | Straight Flute Serial Tap |
Kind of thread | G (BSP) |
Thread size | 1.3/4 in |
DIN standard | 5157 |
Material | HSS |
Model | NO9 |
Total length | 140 mm |
Thread Length | 40 mm |
Cutting length | 40 mm |
Shaft Diameter | 40 mm |
Wrench width | 32 mm |
Diameter | 40 mm |
Coating | Gloss Finish (Non Coated) |
Tolerance | Normal |
Drill hole diameter | 51 mm |
Number of grooves | 6 |
Weight | 2.82 kg |