




€372.80/ pieceexcl. VAT
€451.09incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E115 |
Type | Straight Flute Serial Tap |
Kind of thread | BSW |
Thread size | 7/8 in |
DIN standard | 351 |
Material | HSS |
Model | NO8 |
Total length | 110 mm |
Thread Length | 45 mm |
Cutting length | 45 mm |
Shaft Diameter | 18 mm |
Diameter | 18 mm |
Coating | Bright |
Tolerance | Medium |
Drill hole diameter | 19.25 mm |
Number of grooves | 4 |
Weight | 0.62 kg |