




€40.00/ pieceexcl. VAT
€48.40incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E303 |
Type | Straight Flute Nut Tap |
Kind of thread | Metric |
Thread size metric (M..) | M8x1.25 |
Thread Size | 8 |
DIN standard | 357 |
Material | HSS-E |
Suitable for blind holes | Yes |
Model | NO3 |
Suitable for stainless steel | No |
Total length | 125 mm |
Thread Length | 40 mm |
Cutting length | 40 mm |
Shaft Diameter | 6 mm |
Diameter | 6 mm |
Coating | Bright |
Tolerance | 6H |
Drill hole diameter | 6.8 mm |
Number of grooves | 3 |
Weight | 0.0304 kg |
Threading chamfer type | Semi-Bottoming Tap Chamfer |