DORMER

DORMER Straight Flute Nut Tap, E303 Series, Metric Thread, M6X1, HSS-E, DIN 357, NO3

  • ERIKS:11680183
  • Manufacturer:7320760090428
Image 1
Image 2
Image 1
Image 2
Save to list

€35.08/ pieceexcl. VAT

€42.45incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
E303
Type
Straight Flute Nut Tap
Kind of thread
Metric
Thread size metric (M..)
M6X1
Thread Size
6
DIN standard
357
Material
HSS-E
Suitable for blind holes
Yes
Model
NO3
Suitable for stainless steel
No
Total length
110 mm
Thread Length
32 mm
Cutting length
32 mm
Shaft Diameter
4.5 mm
Diameter
4.5 mm
Coating
Bright
Tolerance
6H
Drill hole diameter
5 mm
Number of grooves
3
Weight
0.013 kg
Threading chamfer type
Semi-Bottoming Tap Chamfer