DORMER

DORMER Straight Flute Machine Tap, E278 Series, UNF Thread, 5/8"-11, HSS-E, DIN 374

  • ERIKS:23103135
  • Manufacturer:7320760089651
Image 1
Image 2
Image 1
Image 2
Save to list

€71.20/ pieceexcl. VAT

€86.15incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
E278
Type
Straight Flute Machine Tap
Kind of thread
UNF
Thread size
5/8 in
DIN standard
374
Material
HSS-E
Suitable for blind holes
Yes
Total length
100 mm
Thread Length
21 mm
Cutting length
21 mm
Shaft Diameter
12 mm
Diameter
12 mm
Coating
Gloss Finish (Non Coated)
Tolerance
2B
Drill hole diameter
14.5 mm
Number of grooves
4
Weight
0.0887 kg
Threading chamfer type
Semi-bottom Tap