




€143.20/ pieceexcl. VAT
€173.27incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E570 |
Type | Straight Flute Hand Tap |
Kind of thread | UN |
Thread size | 1 in |
Thread Size | 1 |
DIN standard | ISO 529 |
Material | HSS |
Model | NO3 |
Total length | 130 mm |
Thread Length | 36 mm |
Cutting length | 36 mm |
Shaft Diameter | 18 mm |
Diameter | 18 mm |
Coating | Bright |
Tolerance | 2B |
Drill hole diameter | 23.5 mm |
Number of grooves | 4 |
Weight | 0.269 kg |
Threading chamfer type | Semi-bottom Tap |