




€205.60/ pieceexcl. VAT
€248.78incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E570 |
Type | Straight Flute Hand Tap |
Kind of thread | UN |
Thread size | 1.1/8 in |
DIN standard | ISO 529 |
Material | HSS |
Model | NO3 |
Total length | 138 mm |
Thread Length | 35 mm |
Cutting length | 35 mm |
Shaft Diameter | 20 mm |
Diameter | 20 mm |
Coating | Gloss Finish (Non Coated) |
Tolerance | 2B |
Drill hole diameter | 25.5 mm |
Number of grooves | 4 |
Weight | 0.3316 kg |
Threading chamfer type | Semi-bottom Tap |