




€895.20/ pieceexcl. VAT
€1,083.19incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E550 |
Type | Straight Flute Hand Tap |
Kind of thread | BSPT |
Thread size | 2 in |
Thread Size | 2 |
DIN standard | ISO 2284 |
Material | HSS |
Total length | 140 mm |
Thread Length | 41 mm |
Cutting length | 41 mm |
Shaft Diameter | 40 mm |
Wrench width | 31.5 mm |
Diameter | 40 mm |
Coating | Bright |
Tolerance | Normal |
Drill hole diameter | 56 mm |
Number of grooves | 7 |
Weight | 1.56 kg |
Threading chamfer type | Semi-bottom Tap |