




€34.56/ pieceexcl. VAT
€41.82incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E550 |
Type | Straight Flute Hand Tap |
Kind of thread | BSPT |
Thread size | 1/8 in |
DIN standard | ISO 2284 |
Material | HSS |
Total length | 59 mm |
Thread Length | 15 mm |
Cutting length | 15 mm |
Shaft Diameter | 8 mm |
Diameter | 8 mm |
Coating | Bright |
Tolerance | Normal |
Drill hole diameter | 8.4 mm |
Number of grooves | 3 |
Weight | 0.0242 kg |
Threading chamfer type | Semi-bottom Tap |