DORMER

DORMER Straight Flute Hand Tap, E547 Series, G (BSP) Thread, 2"-11, HSS, NO2

  • ERIKS:11681476
  • Manufacturer:7320760157374
Image 1
Image 2
Image 1
Image 2
Save to list

€535.20/ pieceexcl. VAT

€647.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
E547
Type
Straight Flute Hand Tap
Kind of thread
G (BSP)
Thread size
2 in
Thread Size
2
Material
HSS
Model
NO2
Total length
140 mm
Thread Length
41 mm
Cutting length
41 mm
Shaft Diameter
40 mm
Wrench width
31.5 mm
Diameter
40 mm
Coating
Bright
Tolerance
Normal Fit Class
Drill hole diameter
57 mm
Number of grooves
6
Weight
1.464 kg
Threading chamfer type
Second Lead 4-6xP