




€144.80/ pieceexcl. VAT
€175.21incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E547 |
Type | Straight Flute Hand Tap |
Kind of thread | G (BSP) |
Thread size | 1 in |
Thread Size | 1 |
DIN standard | ISO 2284 |
Material | HSS |
Model | NO3 |
Total length | 109 mm |
Thread Length | 33 mm |
Cutting length | 33 mm |
Shaft Diameter | 25 mm |
Wrench width | 20 mm |
Diameter | 25 mm |
Coating | Bright |
Tolerance | Normal |
Drill hole diameter | 30.75 mm |
Number of grooves | 4 |
Weight | 0.417 kg |
Threading chamfer type | Semi-bottom Tap |