




€79.84/ pieceexcl. VAT
€96.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E536 |
Type | Straight Flute Hand Tap |
Kind of thread | BSF |
Thread size | 3/4 in |
DIN standard | ISO 529 |
Material | HSS |
Model | NO3 |
Total length | 112 mm |
Thread Length | 30 mm |
Cutting length | 30 mm |
Shaft Diameter | 14 mm |
Diameter | 14 mm |
Coating | Bright |
Tolerance | Medium |
Drill hole diameter | 17 mm |
Number of grooves | 4 |
Weight | 0.12 kg |