






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E536 |
Type | Straight Flute Hand Tap |
Kind of thread | BSF |
Thread size | 1/4 in |
DIN standard | ISO 529 |
Material | HSS |
Suitable for blind holes | Yes |
Model | NO3 |
Suitable for stainless steel | No |
Total length | 66 mm |
Thread Length | 14 mm |
Cutting length | 14 mm |
Shaft Diameter | 6.3 mm |
Diameter | 6.3 mm |
Coating | Bright |
Tolerance | Medium |
Drill hole diameter | 5.3 mm |
Number of grooves | 3 |
Weight | 0.016 kg |