




€55.76/ pieceexcl. VAT
€67.47incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E513 |
Type | Straight Flute Hand Tap |
Kind of thread | Metric fine |
Thread size metric (M..) | M8X0.50 |
Thread Size | 8 |
DIN standard | ISO 529 |
Material | HSS |
Model | NO2 |
Total length | 72 mm |
Thread Length | 16 mm |
Cutting length | 16 mm |
Shaft Diameter | 8 mm |
Diameter | 8 mm |
Coating | Bright |
Tolerance | 6H |
Drill hole diameter | 7.5 mm |
Number of grooves | 3 |
Weight | 0.027 kg |