




€113.60/ pieceexcl. VAT
€137.46incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E513 |
Type | Straight Flute Hand Tap |
Kind of thread | Metric fine |
Thread size metric (M..) | M25X1.50 |
Thread Size | 25 |
DIN standard | ISO 529 |
Material | HSS |
Model | NO2 |
Total length | 130 mm |
Thread Length | 35 mm |
Cutting length | 35 mm |
Shaft Diameter | 18 mm |
Diameter | 18 mm |
Coating | Bright |
Tolerance | 6H |
Drill hole diameter | 23.5 mm |
Number of grooves | 4 |
Weight | 0.2514 kg |