




€32.64/ pieceexcl. VAT
€39.49incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E513 |
Type | Straight Flute Hand Tap |
Kind of thread | Metric fine |
Thread size metric (M..) | M12X1.50 |
Thread Size | 12 |
DIN standard | ISO 529 |
Material | HSS |
Model | NO3 |
Total length | 89 mm |
Thread Length | 22 mm |
Cutting length | 22 mm |
Shaft Diameter | 9 mm |
Diameter | 9 mm |
Coating | Bright |
Tolerance | 6H |
Drill hole diameter | 10.5 mm |
Number of grooves | 3 |
Weight | 0.0418 kg |
Threading chamfer type | Chamfer Form C (2-3 pitch Lead) |