




€18.32/ pieceexcl. VAT
€22.17incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E504 |
Type | Straight Flute Hand Tap |
Kind of thread | Metric |
Thread size metric (M..) | M6X1 |
Thread Size | 6 |
DIN standard | ISO 529 |
Material | HSS |
Model | NO3 |
Total length | 66 mm |
Thread Length | 13 mm |
Cutting length | 13 mm |
Shaft Diameter | 6.3 mm |
Diameter | 6.3 mm |
Coating | Titanium Nitride |
Tolerance | 6H |
Drill hole diameter | 5 mm |
Number of grooves | 3 |
Weight | 0.0149 kg |
Threading chamfer type | Chamfer Form C (2-3 pitch Lead) |