




€66.64/ pieceexcl. VAT
€80.63incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E500 |
Type | Straight Flute Hand Tap |
Kind of thread | Metric |
Thread size metric (M..) | M1X0.25 |
Thread Size | 1 |
DIN standard | ISO 529 |
Material | HSS |
Model | NO3 |
Total length | 38 mm |
Thread Length | 4.5 mm |
Cutting length | 4.5 mm |
Shaft Diameter | 2.5 mm |
Diameter | 2.5 mm |
Coating | Bright |
Tolerance | 6H |
Drill hole diameter | 0.75 mm |
Number of grooves | 2 |
Weight | 0.0035 kg |
Threading chamfer type | Chamfer Form C (2-3 pitch Lead) |