




€16.66/ pieceexcl. VAT
€20.16incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A122 |
Type | Spotting Drill |
Diameter | 6 mm |
Cutting length | 30 mm |
Total length | 66 mm |
Model | Roll forged |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1897 |
Type | Center drill |
Material | HSS |