DORMER

DORMER Spotting Drill, A122 Series, HSS, 6 mm Dia., 66 mm LG

  • ERIKS:11673376
  • Manufacturer:7320760019238
Image 1
Image 2
Image 1
Image 2
Save to list

€16.66/ pieceexcl. VAT

€20.16incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
A122
Type
Spotting Drill
Diameter
6 mm
Cutting length
30 mm
Total length
66 mm
Model
Roll forged
Holding system
Cylindrical
Cutting direction
Right
DIN standard
1897
Type
Center drill
Material
HSS