






€66.40/ pieceexcl. VAT
€80.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | EP10TIN |
Type | Spiral Point Tap |
Kind of thread | Metric fine |
Thread size metric (M..) | M12x1 |
Thread Size | 12 |
DIN standard | 374 |
Material | HSS-E-PM |
Suitable for blind holes | No |
Suitable for stainless steel | Yes |
Total length | 100 mm |
Thread Length | 21 mm |
Cutting length | 21 mm |
Shaft Diameter | 9 mm |
Diameter | 9 mm |
Coating | Titanium Nitride |
Tolerance | 6H |
Drill hole diameter | 11 mm |
Number of grooves | 3 |
Weight | 0.0549 kg |
Threading chamfer type | Plug Tap Chamfer |