DORMER

DORMER Spiral Point Tap, EP006H Series, Metric Thread, M3X0.50, HSS-E-PM, DIN 376

  • ERIKS:11921412
  • Manufacturer:7320760135716
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€21.40/ pieceexcl. VAT

€25.89incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
EP006H
Type
Spiral Point Tap
Kind of thread
Metric
Thread size metric (M..)
M3X0.50
Thread Size
3
DIN standard
376
Material
HSS-E-PM
Suitable for blind holes
No
Suitable for stainless steel
No
Total length
56 mm
Thread Length
10 mm
Cutting length
10 mm
Shaft Diameter
2.2 mm
Diameter
2.2 mm
Coating
Bright
Tolerance
6H
Drill hole diameter
2.5 mm
Number of grooves
3
Weight
0.0044 kg
Threading chamfer type
Plug Tap Chamfer