




€108.00/ pieceexcl. VAT
€130.68incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E299 |
Type | Spiral Point Tap |
Kind of thread | Metric fine |
Thread size metric (M..) | M18x1 |
Thread Size | 18 |
DIN standard | 374 |
Material | HSS-E-PM |
Suitable for blind holes | No |
Total length | 110 mm |
Thread Length | 24 mm |
Cutting length | 24 mm |
Shaft Diameter | 14 mm |
Diameter | 14 mm |
Coating | Flash Chrome |
Tolerance | 6H |
Drill hole diameter | 17 mm |
Number of grooves | 4 |
Weight | 0.134 kg |
Threading chamfer type | Plug Tap |