DORMER

DORMER Spiral Point Tap, E299 Series, Metric fine Thread, M12x1, HSS-E-PM, DIN 374

  • ERIKS:12385932
  • Manufacturer:7320760663103
Image 1
Image 2
Image 1
Image 2
Save to list

€52.16/ pieceexcl. VAT

€63.11incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
E299
Type
Spiral Point Tap
Kind of thread
Metric fine
Thread size metric (M..)
M12x1
Thread Size
12
DIN standard
374
Material
HSS-E-PM
Suitable for blind holes
No
Total length
100 mm
Thread Length
21 mm
Cutting length
21 mm
Shaft Diameter
9 mm
Diameter
9 mm
Coating
Flash Chrome
Tolerance
6H
Drill hole diameter
11 mm
Number of grooves
4
Weight
0.0555 kg
Threading chamfer type
Plug Tap