DORMER

DORMER Spiral Point Tap, E240 Series, Metric Thread, M10X1.50, HSS-E-PM, DIN 371

  • ERIKS:12770967
  • Manufacturer:7320760664278
Image 1
Image 2
Image 1
Image 2
Save to list

€35.24/ pieceexcl. VAT

€42.64incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
E240
Type
Spiral Point Tap
Kind of thread
Metric
Thread size metric (M..)
M10X1.50
Thread Size
10
DIN standard
371
Material
HSS-E-PM
Suitable for blind holes
No
Suitable for stainless steel
Yes
Total length
100 mm
Thread Length
20 mm
Cutting length
20 mm
Shaft Diameter
10 mm
Diameter
10 mm
Coating
Steam Oxide
Tolerance
6H
Drill hole diameter
8.5 mm
Number of grooves
3
Weight
0.0489 kg
Threading chamfer type
Plug Tap