






€542.40/ pieceexcl. VAT
€656.30incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | X006H |
Type | Spiral Flute Tap |
Kind of thread | Metric |
Thread size metric (M..) | M42X4.50 |
Thread Size | 42 |
DIN standard | 376 |
Material | HSS-E |
Suitable for blind holes | Yes |
Suitable for stainless steel | No |
Total length | 200 mm |
Thread Length | 45 mm |
Cutting length | 45 mm |
Shaft Diameter | 32 mm |
Diameter | 32 mm |
Coating | Bright |
Helix angle | 45 ° |
Tolerance | 6H |
Drill hole diameter | 37.5 mm |
Number of grooves | 4 |
Weight | 1.14 kg |
Threading chamfer type | Semi-Bottoming Tap Chamfer |