DORMER

DORMER Spiral Flute Tap, EX10 Series, Metric fine Thread, M8X1, HSS-E-PM, DIN 374

  • ERIKS:12141400
  • Manufacturer:7320760149706
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€37.20/ pieceexcl. VAT

€45.01incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
EX10
Type
Spiral Flute Tap
Kind of thread
Metric fine
Thread size metric (M..)
M8x1
Thread Size
8
DIN standard
374
Material
HSS-E-PM
Suitable for blind holes
Yes
Suitable for stainless steel
No
Total length
90 mm
Thread Length
13 mm
Cutting length
13 mm
Shaft Diameter
6 mm
Diameter
6 mm
Coating
Bright
Helix angle
45 °
Tolerance
6H
Drill hole diameter
7 mm
Number of grooves
3
Weight
0.023 kg
Threading chamfer type
Semi-Bottoming Tap Chamfer