DORMER

DORMER Spiral Flute Tap, EX10 Series, Metric fine Thread, M8X0.75, HSS-E-PM, DIN 374

  • ERIKS:12141399
  • Manufacturer:7320760149690
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€45.28/ pieceexcl. VAT

€54.79incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
EX10
Type
Spiral Flute Tap
Kind of thread
Metric fine
Thread size metric (M..)
M8X0.75
Thread Size
8
DIN standard
374
Material
HSS-E-PM
Suitable for blind holes
Yes
Suitable for stainless steel
No
Total length
80 mm
Thread Length
13 mm
Cutting length
13 mm
Shaft Diameter
6 mm
Diameter
6 mm
Coating
Bright
Helix angle
45 °
Tolerance
6H
Drill hole diameter
7.3 mm
Number of grooves
3
Weight
0.021 kg
Threading chamfer type
Semi-Bottoming Tap Chamfer