






€64.72/ pieceexcl. VAT
€78.31incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | EX016H |
Type | Spiral Flute Tap |
Kind of thread | Metric |
Thread size metric (M..) | M16X2 |
Thread Size | 16 |
DIN standard | 376 |
Material | HSS-E-PM |
Suitable for blind holes | Yes |
Suitable for stainless steel | No |
Total length | 110 mm |
Thread Length | 20 mm |
Cutting length | 20 mm |
Shaft Diameter | 12 mm |
Diameter | 12 mm |
Coating | Steam Tempered |
Helix angle | 45 ° |
Tolerance | 6H |
Drill hole diameter | 14 mm |
Number of grooves | 4 |
Weight | 0.0838 kg |
Threading chamfer type | Semi-Bottoming Tap Chamfer |