DORMER

DORMER Spiral Flute Tap, EX00TIN Series, Metric Thread, M20X2.50, HSS-E-PM, DIN 376

  • ERIKS:12385551
  • Manufacturer:7320760662465
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€138.40/ pieceexcl. VAT

€167.46incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
EX00TIN
Type
Spiral Flute Tap
Kind of thread
Metric
Thread size metric (M..)
M20X2.50
Thread Size
20
DIN standard
376
Material
HSS-E-PM
Suitable for blind holes
Yes
Suitable for stainless steel
Yes
Total length
140 mm
Thread Length
25 mm
Cutting length
25 mm
Shaft Diameter
16 mm
Diameter
16 mm
Coating
Titanium Nitride
Helix angle
45 °
Tolerance
6H
Drill hole diameter
17.5 mm
Number of grooves
4
Weight
0.186 kg
Threading chamfer type
Semi-Bottoming Tap Chamfer