DORMER

DORMER Spiral Flute Tap, E538 Series, BSF Thread, 1/4"-26, HSS, DIN ISO 529

  • ERIKS:11681409
  • Manufacturer:7320760202111
Image 1
Image 2
Image 1
Image 2
Save to list

€29.00/ pieceexcl. VAT

€35.09incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
E538
Type
Spiral Flute Tap
Kind of thread
BSF
Thread size
1/4 in
DIN standard
ISO 529
Material
HSS
Suitable for blind holes
Yes
Suitable for stainless steel
Yes
Total length
66 mm
Thread Length
13 mm
Cutting length
13 mm
Shaft Diameter
6.3 mm
Wrench width
5 mm
Diameter
6.3 mm
Coating
Bright and Steam Oxide
Helix angle
40 °
Tolerance
Medium
Drill hole diameter
5.3 mm
Number of grooves
3
Weight
0.0143 kg
Threading chamfer type
Semi-Bottoming Tap Chamfer