




€116.80/ pieceexcl. VAT
€141.33incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E382 |
Type | Spiral Flute Tap |
Kind of thread | G (BSP) |
Thread size | 1/2 in |
DIN standard | 5156 |
Material | HSS-E-PM |
Total length | 125 mm |
Thread Length | 24 mm |
Cutting length | 24 mm |
Shaft Diameter | 16 mm |
Diameter | 16 mm |
Coating | Steam Oxide |
Helix angle | 40 ° |
Tolerance | Normal |
Drill hole diameter | 19 mm |
Number of grooves | 4 |
Weight | 0.1637 kg |
Threading chamfer type | Semi-bottom Tap |