

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | SNUM |
Type | Double-Sided Milling Insert |
Chip breaker manufacturers designation | No Chipbreaker |
Coating | PVD |
Cutting depth maximum | 9 mm |
Cutting edge length | 12.7 mm |
Depth of cut maximum | 9 mm |
Grade | M8330 |
Insert shape code | S |
Insert size and shape | 12 S |
Insert thickness | 4.76 mm |
Material | Fine Grained WC-Co Carbide |
Corner radius | 1.2 mm |
Standard | ISO-Tolerance Class-U |
Inscribed circle diameter | 12.7 mm |
Weight | 0.011 kg |