






€60.00/ pieceexcl. VAT
€72.60incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C126 |
Type | Slot drill |
Diameter | 14 mm |
Cutting length | 16 mm |
Total length | 73 mm |
Holding system | Weldon |
DIN standard | 327-D |
Coating | TiCN |
Material | HSS-E-PM |
Helix angle | 30 ° |
Suitable for concrete | No |
Suitable for stainless steel | No |
Suitable for wood | No |
Suitable for plastic | No |
Suitable for nonferrous metals | No |
Suitable for steel | Yes |
Weight | 0.058 kg |
Shaft diameter | 12 mm |
Standard | ISO C12614.0, ANSI C12614.0 |
Connection diameter tolerance | H6 |
Achievable hole tolerance | H6 |
Functional length | 27.5 mm |
Chip flute length | 16 mm |
Suitable for cast iron | Yes |
Suitable for tiles | No |
Suitable for ceramics | No |
Suitable for glass | No |
Diameter drill | 14 mm |
Diameter drill | 0.5512 in |
Spiral drill | No |
Shaft Diameter | 12 mm |
Shaft Diameter | 0.4724 in |
Shank shape | Weldon shank |
Cutting edge length | 0.6299 in |
Total length | 2.874 in |
With quick-lock | No |
Plug-in axle with flat end | No |
With centre drill | No |
Double sided drill | No |
With cooling channel | No |
Suitable for reboring | No |
Cutting material | HSS-E-PM |