DORMER

DORMER Slot drill, C110 Series, HSS-E-PM, 1.59 mm Dia., 47 mm LG

  • ERIKS:12507749
  • Manufacturer:7320760639795
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€23.76/ pieceexcl. VAT

€28.75incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
C110
Type
Slot drill
Diameter
1.59 mm
Cutting length
3 mm
Total length
47 mm
Holding system
Weldon
DIN standard
327-D 
Coating
Bright
Material
HSS-E-PM
Helix angle
30 °
Suitable for concrete
No
Suitable for stainless steel
No
Suitable for wood
No
Suitable for plastic
No
Suitable for nonferrous metals
No
Suitable for steel
Yes
Weight
0.0109 kg
Shaft diameter
6 mm
Standard
ISO C1101/16, ANSI C1101/16
Connection diameter tolerance
H6
Achievable hole tolerance
H6
Chip flute length
3 mm
Suitable for cast iron
No
Suitable for tiles
No
Suitable for ceramics
No
Suitable for glass
No
Diameter drill
1.59 mm
Diameter drill
0.0625 in
Spiral drill
No
Shaft Diameter
6 mm
Shaft Diameter
0.2362 in
Shank shape
Weldon shank
Cutting edge length
0.1181 in
Total length
1.8504 in
With quick-lock
No
Plug-in axle with flat end
No
With centre drill
No
Double sided drill
No
With cooling channel
No
Suitable for reboring
No
Cutting material
HSS-E-PM