






€72.72/ pieceexcl. VAT
€87.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C407 |
Type | End Mill |
Cutting material | HSS-E PM |
Cutting direction | Radial, Diagonal, Axial |
With shaft | Yes |
Diameter cutter | 0.5118 in |
Diameter cutter | 13 mm |
Shaft Diameter | 0.4724 in |
Shaft Diameter | 12 mm |
Number of teeth | 4 |
Working length | 1.0236 in |
Working length | 26 mm |
Total length | 83 mm |
Total length | 3.2677 in |
Suitable for steel | Yes |
Suitable for stainless steel | Yes |
Suitable for cast iron | Yes |
Suitable for nonferrous metals | Yes |