






€98.64/ pieceexcl. VAT
€119.35incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C352 |
Type | Slot drill |
Cutting material | HSS-E PM |
Cutting direction | Radial, Diagonal, Axial |
With shaft | Yes |
Diameter cutter | 0.7087 in |
Diameter cutter | 18 mm |
Shaft Diameter | 0.6299 in |
Shaft Diameter | 16 mm |
Number of teeth | 3 |
Working length | 1.2598 in |
Working length | 32 mm |
Total length | 92 mm |
Total length | 3.622 in |
Suitable for steel | Yes |
Suitable for cast iron | Yes |
Suitable for nonferrous metals | Yes |