






€442.08/ pieceexcl. VAT
€534.92incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C948 |
Type | End Mill |
Cutting material | HSS-E PM |
Cutting direction | Radial, Diagonal, Axial |
With shaft | Yes |
Diameter cutter | 1.2598 in |
Diameter cutter | 32 mm |
Shaft Diameter | 1.2598 in |
Shaft Diameter | 32 mm |
Number of teeth | 6 |
Working length | 4.1732 in |
Working length | 106 mm |
Total length | 186 mm |
Total length | 7.3228 in |
Suitable for steel | Yes |
Suitable for stainless steel | Yes |
Suitable for cast iron | Yes |
Suitable for nonferrous metals | Yes |