

€43.47/ pieceexcl. VAT
€52.60incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 12 mm |
Cutting length | 40 mm |
Total length | 102 mm |
Holding system | Cylindrical |
DIN standard | 1897 |
Type | Center drill |
Material | HSS |