

€30.45/ pieceexcl. VAT
€36.84incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 10 mm |
Cutting length | 35 mm |
Total length | 89 mm |
Holding system | Cylindrical |
DIN standard | 1897 |
Type | Center drill |
Material | HSS |