






€61.68/ pieceexcl. VAT
€74.63incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E041 |
Type | Spiral Point Tap |
Kind of thread | G (BSP) |
Thread size | 1/4 in |
Material | HSS-E-PM |
Suitable for blind holes | No |
Suitable for stainless steel | No |
Total length | 100 mm |
Thread Length | 19 mm |
Cutting length | 19 mm |
Shaft Diameter | 10 mm |
Diameter | 10 mm |
Coating | Steam Tempered |
Tolerance | Normal |
Drill hole diameter | 11.8 mm |
Number of grooves | 3 |
Weight | 0.0649 kg |
Threading chamfer type | Plug Tap Chamfer |